6 in. Shower Arm with Flange in Brushed Gold
6 in. Shower Arm with Flange in Brushed Gold
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Brass construction shower arm
- 5-3/8" shower arm with flange
- 1/2" diameter NPT on both ends
- Includes 1/2" IPS sure grip flange
- CUPC/IAPMO listed
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- CSA Certified:
- CSA B125.1-18
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- IAPMO Listed:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 6
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 199242078561
- Width:
- 2-3/8