This product requires certification to purchase.

6 in. 300# Raised Face Std. Bore Carbon Steel Weld Neck Flange ASTM A105 Global

6 in. 300# Raised Face Std. Bore Carbon Steel Weld Neck Flange ASTM A105 Global

  • Fast #
  • Part #G300RFWNFUW
  • Item #7201651
  • Manufacturer Part #G300RFWNFUW
4.9 out of 5 Customer Rating

6 in. 300# Raised Face Std. Bore Carbon Steel Weld Neck Flange ASTM A105 Global

  • Fast #
  • Part #G300RFWNFUW
  • Item #7201651
  • Manufacturer Part #G300RFWNFUW
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B16.5
ASTM:
ASTM A105
FM Approved:
No
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Straight
Flange Bore Type:
Standard
Flange Type:
Weld Neck
IAPMO Listed:
No
Material:
Carbon Steel
Material Type:
A105
NSF Certified:
No
Origin:
Global
Pressure Class:
300#
UL Listed:
No