6 x 4 in. Polypropylene Plastic Dielectric Nipple
6 x 4 in. Polypropylene Plastic Dielectric Nipple
Package Quantity Info:
Each: 1 Inner Pack: 4.00 Case: 8.00 Pallet: 384.00-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
All Sizes
Product Details
Product Details
- Zinc plated
- Polypropylene plastic liner
- Metal to metal design
- Max Temperature: 230°F
- Max Pressure: 300 psi
- Grade 65-45-12 compliant
- IAPMO/UPC listed
- NSF/ANSI 61, NSF/ANSI 372
- ASTM F1545-15 and ASTM A536
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM A-536
- Clean Bagged:
- No
- Coating:
- Zinc Plated
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Dielectric Union, Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- Material Type:
- Polypropylene
- Maximum Temperature:
- 230
- Number of Pieces:
- 1 Piece
- Pressure - Maximum:
- 300 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UL Listed:
- No
- UPC:
- 781889281963