This product requires certification to purchase.

60 in. Hand Shower Hose in Brushed Nickel

PROFLO®

60 in. Hand Shower Hose in Brushed Nickel

  • Fast #
  • Part #PFSAH02ZBN
  • Item #9415460
  • Manufacturer Part #PFSAH02ZBN
5 out of 5 Customer Rating
Brand image
PROFLO®

60 in. Hand Shower Hose in Brushed Nickel

  • Fast #
  • Part #PFSAH02ZBN
  • Item #9415460
  • Manufacturer Part #PFSAH02ZBN
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 18
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    3  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Length: 60"
  • Double spiral construction
  • End Connection: 1/2" NPSM
  • Requires Certification
Dimensions & Measurements
End Connection 1
NPSM
End Connections
NPSM
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Hose Length
60 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Faucet Part Type
Shower Hose
Material
Metal
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
MA Approved
Yes
NSF Certified
No
UL Listed
No
UPC
781889805374