This product requires certification to purchase.

1-1/2 x 8 in. Brass Slip Joint Extension Tube

This product has been replaced by

1-1/2 x 8 in. 20 ga Chrome Plated Brass Slip Joint Extension Tube
Jones Stephens 1-1/2 x 8 in. 20 ga Chrome Plated Brass Slip Joint Extension Tube
Manufacturer Part #P38124
PROFLO®

600 Series 1-1/2 x 8 in. Brass Slip Joint Extension Tube

  • Fast #
  • Part #PFETB601
  • Item #1885350
3.7 out of 5 Customer Rating
Brand image

This product has been replaced by

1-1/2 x 8 in. 20 ga Chrome Plated Brass Slip Joint Extension Tube
Jones Stephens 1-1/2 x 8 in. 20 ga Chrome Plated Brass Slip Joint Extension Tube
Manufacturer Part #P38124
PROFLO®

600 Series 1-1/2 x 8 in. Brass Slip Joint Extension Tube

  • Fast #
  • Part #PFETB601
  • Item #1885350
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 3528
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    7  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Constructed from 20 gauge brass
  • Fitting Size(s): 1-1/2 in
  • End Connection Type: Slip Joint
  • Length: 8 in
  • Requires Certification

Specifications

ASME:
ASME A112.18.2-2015
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Connection Type:
Slip-Joint
Diameter:
1-1/2 in
Gauge (metal):
20 ga
Length:
8 in
Material:
Brass
Product Type:
Extension Tube
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov