This product requires certification to purchase.

7/8 x 3/4 in. OD Compression x FIP Brass Adapter

PROFLO®

7/8 x 3/4 in. OD Compression x FIP Brass Adapter

  • Fast #
  • Part #PFXFCU78FN
  • Item #5050937
  • Manufacturer Part #B661412X
5 out of 5 Customer Rating
Brand image
PROFLO®

7/8 x 3/4 in. OD Compression x FIP Brass Adapter

  • Fast #
  • Part #PFXFCU78FN
  • Item #5050937
  • Manufacturer Part #B661412X
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 100
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Designed for use with aluminum, copper and plastic tubing
  • Tube should be square and free from burrs
  • Lead-Free
  • Includes compression nuts and sleeves
  • Max Temperature: 250°F
  • ANSI B1.20.1;ANSI 372
  • NSF 372
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI B1.20.1, ANSI 372
End Connection 1:
Compression
End Connection 2:
FIPT
End Connections:
Compression x FIPT
Fitting Size 1:
7/8 in
Fitting Size 2:
3/4 in
Fitting Sizes:
7/8 in x 3/4 in
Fitting Type:
Reducing
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes
Material:
Brass
Minimum Temperature:
-65
NSF:
NSF 372
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
200 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Temperature Range:
-65 to 250 Deg F
UPC:
781889286562