7/8 x 5-3/4 in. Black B7 Stud With 2H Nuts
7/8 x 5-3/4 in. Black B7 Stud With 2H Nuts
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Grade:
- B7
- Length:
- 5-3/4
- Product Type:
- Double Hex Nut, Stud Bolt Kit
- Size:
- 7/8 in
- Thread Length:
- 5-3/4