This product requires certification to purchase.

7-1/4 in. Plastic Cleanout in Polished Chrome

PROFLO®

7-1/4 in. Plastic Cleanout in Polished Chrome

  • Fast #
  • Part #PFFAC7C
  • Item #3671864
  • Manufacturer Part #PFFAC7C
5 out of 5 Customer Rating
Brand image
PROFLO®

7-1/4 in. Plastic Cleanout in Polished Chrome

  • Fast #
  • Part #PFFAC7C
  • Item #3671864
  • Manufacturer Part #PFFAC7C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 80 Case: 160 Pallet: 1500
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Construction Material: Plastic / ABS
  • Fits Pipe Size(s): 7-1/4 in
  • Individually bagged with 2-1/2" wood screw
  • Available in White or Chrome Plated Plastic
  • Cleanout cover plate
  • Requires Certification

Documents


Specifications

Adjustable:
No
Application:
Residential
Cover Color Finish:
Polished Chrome
Cover Material:
Plastic
Cover Material Type:
ABS
Cover Shape:
Round
Diameter:
7-1/4
Drain Base Material:
Plastic
Fits Pipe Size:
7-1/4 in
IAPMO Listed:
No
Material:
Plastic
Plug Included:
No
Product Type:
Access Cover
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
781889174111