This product requires certification to purchase.

8 in. Stainless Steel Cover Plate

PROFLO®

8 in. Stainless Steel Cover Plate

  • Fast #
  • Part #PFC51X
  • Item #337179
  • Manufacturer Part #PFC51X
3.9 out of 5 Customer Rating
Brand image
PROFLO®

8 in. Stainless Steel Cover Plate

  • Fast #
  • Part #PFC51X
  • Item #337179
  • Manufacturer Part #PFC51X
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    4  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 24 ga
  • Stainless steel construction
  • Includes 1/4" x 2-1/4" screw
  • Requires Certification

Specifications

Application:
Residential
Diameter:
8 in
FM Approved:
No
Gauge (metal):
24 ga
Insulated:
No
Length:
2-1/4 in
Material:
Stainless Steel
Panel Door Plate Type:
Cover Plate
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
UPC:
781889006832
Width:
1/4 in