This product requires certification to purchase.

8 in. Shower Arm in Brushed Nickel

PROFLO®

8 in. Shower Arm in Brushed Nickel

  • Fast #
  • Part #PFS41ZBN
  • Item #9563468
  • Manufacturer Part #PFS41ZBN
5 out of 5 Customer Rating
Brand image
PROFLO®

8 in. Shower Arm in Brushed Nickel

  • Fast #
  • Part #PFS41ZBN
  • Item #9563468
  • Manufacturer Part #PFS41ZBN
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • End Connection: 1/2" NPT
  • Shower arm only
  • Recommended Component: 1/2" IPS Sure Grip Flange: PFS42
  • Requires Certification
Dimensions & Measurements
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Length
8 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Faucet Part Type
Shower Arm
Installation Type
Wall Mount
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
UPC
781889839423