8 x 8 Universal Access Door Stainless Steel
8 x 8 Universal Access Door Stainless Steel
Frequently Purchased Together
Product Details
- Constructed of 16 ga steel
- Screwdriver operated latch
- Concealed rod hinge
- Not fire rated
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Gauge (metal):
- 16 ga
- Length:
- 8 in
- MA Approved -:
- No
- Material:
- Metal
- Panel Door Plate Type:
- Universal Access Door
- Size:
- 8 in x 8 in
- WaterSense Labeled:
- No
- Width:
- 8 in