This product requires certification to purchase.

9/16 in. Stainless Steel Hose Clamp for 7/16 - 1 in.

PROFLO®

9/16 in. Stainless Steel Hose Clamp for 7/16 - 1 in.

  • Fast #
  • Part #PFSSHC6808
  • Item #1097704
  • Manufacturer Part #6808
4.5 out of 5 Customer Rating
Brand image
PROFLO®

9/16 in. Stainless Steel Hose Clamp for 7/16 - 1 in.

  • Fast #
  • Part #PFSSHC6808
  • Item #1097704
  • Manufacturer Part #6808
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 200 Pallet: 21600
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Standard duty 5/16" hex head 410 stainless steel screw
  • Adjustable stainless steel hose clamp
  • Band and housing are 9/16" design 201-301 stainless steel
  • Made in the USA
  • Requires Certification

Specifications

Diameter:
1 in
Fits Pipe Size:
7/16 in - 1 in
Material:
Stainless Steel
Material Type:
201, 301, 410
UPC:
078575680804
Width:
9/16 in