9-1/2 in. Split Half Top Grate White
9-1/2 in. Split Half Top Grate White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 460-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Constructed from cast iron
- Overall Length: 9-1/2 in
- Overall Width: 9-1/2 in
- Cast iron construction
- Acid resistant, porcelain finish
Specifications
- ASME:
- ASME A112.6.7-2010 (R2015), ASME A112.19.1-2013
- Color Finish Name:
- White
- Drain Component Type:
- Grate
- Drain Type:
- Floor Drain
- Grate Style:
- Half
- Length:
- 9-1/2 in
- Outlet Type:
- No Hub
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Trim Ring:
- No
- UPC:
- 781889071168