This product requires certification to purchase.

One Handle Single Function Shower Faucet in Brushed Nickel (Trim Only)

This product has been replaced by

PROFLO® Brushed Nickel 1.75 gpm Shower Faucet Trim Only with Single Lever Handle for PF3001 Tub and Shower Valve
PROFLO® Single Handle Shower Faucet
Manufacturer Part #PF6820GZBN
PROFLO®

Alvord One Handle Single Function Shower Faucet in Brushed Nickel (Trim Only)

  • Fast #
  • Part #PF6820GBN
  • Item #7545724
  • Manufacturer Part #PF6820GBN
4.1 out of 5 Customer Rating
Brand image

This product has been replaced by

PROFLO® Brushed Nickel 1.75 gpm Shower Faucet Trim Only with Single Lever Handle for PF3001 Tub and Shower Valve
PROFLO® Single Handle Shower Faucet
Manufacturer Part #PF6820GZBN
PROFLO®

Alvord One Handle Single Function Shower Faucet in Brushed Nickel (Trim Only)

  • Fast #
  • Part #PF6820GBN
  • Item #7545724
  • Manufacturer Part #PF6820GBN
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Shower trim kit - includes: pressure balanced valve trim, shower arm with flange, and single-function shower head
  • Components constructed from brass, zinc, and ABS
  • Pressure balancing valve cartridges provide nearly constant temperature despite pressure fluctuations in either hot or cold supply lines
  • Single function shower head with full-body spray pattern
  • Valve not included; requires PF4001 series rough-in valve
  • ADA compliant
  • CUPC approved
  • WaterSense certified
  • Proflo shower faucets feature a limited lifetime warranty in residential applications
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.1-2018
Application:
Commercial, Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-18
Cartridge Type:
Single Control
Collection:
Alvord
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Escutcheon Height:
6-3/4 in
Escutcheon Width:
6-3/4 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shower Arm Reach:
5-5/16 in
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
Full
Trim Only:
Yes
UPC:
781889340387
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes
Width:
6-4/5 in