This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet with Drain Assembly in Chrome

This product has been replaced by

Single Handle Monoblock Bathroom Sink Faucet in Chrome
PROFLO® Single Handle Monoblock Bathroom Sink Faucet with Drain Assembly in Chrome
Manufacturer Part #PFWSC6857CP
PROFLO®

Alvord Single Handle Monoblock Bathroom Sink Faucet with Drain Assembly in Chrome

  • Fast #
  • Part #PFWSC6850CP
  • Item #5164996
  • Manufacturer Part #PFWSC6850CP
4.7 out of 5 Customer Rating
Brand image

This product has been replaced by

Single Handle Monoblock Bathroom Sink Faucet in Chrome
PROFLO® Single Handle Monoblock Bathroom Sink Faucet with Drain Assembly in Chrome
Manufacturer Part #PFWSC6857CP
PROFLO®

Alvord Single Handle Monoblock Bathroom Sink Faucet with Drain Assembly in Chrome

  • Fast #
  • Part #PFWSC6850CP
  • Item #5164996
  • Manufacturer Part #PFWSC6850CP
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 144
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Single hole bathroom sink faucet; optional-use escutcheon included for use with 4 in. configurations
  • Faucet body constructed from brass and features a ceramic disc valve
  • Flow Rate: 1.2 GPM (WaterSense Certified)
  • Overall Installed Height: 7-1/16 in.
  • Spout Height: 2-3/16 in.
  • Spout Reach: 5 in.
  • Maximum Deck Thickness: 2-1/8 in.
  • Water Supply Connection: 1/2 in. NPSM
  • Includes finish matched pop-up drain assembly
  • ADA Compliant; cUPC Approved
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372-2016, ANSI 61-2020
ASME:
ASME A112.18.1-2018
Application:
Residential
Bathroom Faucet Type:
Monoblock
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-18, CSA 61-2020
Cartridge Type:
Ceramic Disc
Collection:
Alvord
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Drain Included:
Yes
Faucet Connection Size:
1/2 in
Faucet Height:
7-1/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Maximum Deck Thickness:
2-1/8 in
NSF:
NSF 372-2016, NSF 61-2020
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
2-3/16 in
Spout Reach:
5 in
Spout Type:
Fixed
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
UPC:
781889299654
Vandal Resistant:
No
WaterSense Labeled:
Yes
Width:
6-9/16 in