This product requires certification to purchase.

One Handle Single Function Shower Faucet in Chrome (Trim Only)

PROFLO®

Alvord One Handle Single Function Shower Faucet in Chrome (Trim Only)

  • Fast #
  • Part #PF6820GCP
  • Item #7545710
  • Manufacturer Part #PF6820GCP
5 out of 5 Customer Rating
Brand image
PROFLO®

Alvord One Handle Single Function Shower Faucet in Chrome (Trim Only)

  • Fast #
  • Part #PF6820GCP
  • Item #7545710
  • Manufacturer Part #PF6820GCP
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Shower trim kit - includes: pressure balanced valve trim, shower arm with flange, and single-function shower head
  • Components constructed from brass, zinc, and ABS
  • Pressure balancing valve cartridges provide nearly constant temperature despite pressure fluctuations in either hot or cold supply lines
  • Single function shower head with full-body spray pattern
  • Valve not included; requires PF4001 series rough-in valve
  • ADA compliant
  • CUPC approved
  • WaterSense certified
  • Proflo shower faucets feature a limited lifetime warranty in residential applications
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Escutcheon Height
6-3/4 in
Escutcheon Width
6-3/4 in
Faucet Connection Size
1/2 in
Shower Arm Reach
5-5/16 in
Showerhead Flow Rate
1.75 gpm
Width
6-3/4 in
Characteristics & Features
Cartridge Type
Single Control
Collection
Alvord
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Connection
NPT
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Showerhead Function
Single
Spray Type
Full
Trim Only
Yes
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
Yes
Application
Commercial, Residential
ASME
ASME A112.18.1, ASME A112.18.1-2018
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1-18
IAPMO Listed
Yes
NSF Certified
No
WaterSense Labeled
Yes
UPC
781889340240