This product requires certification to purchase.

Angle Brass 1/2 in. IPS x Sweat Sillcock

PROFLO®

Angle Brass 1/2 in. IPS x Sweat Sillcock

  • Fast #
  • Part #PFX74SDC
  • Item #7515649
  • Manufacturer Part #PFX74SDC
4.4 out of 5 Customer Rating
Brand image
PROFLO®

Angle Brass 1/2 in. IPS x Sweat Sillcock

  • Fast #
  • Part #PFX74SDC
  • Item #7515649
  • Manufacturer Part #PFX74SDC
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100 Pallet: 3000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Hose adapter
  • Solid brass construction
  • Max Temperature: 160°F
  • Max Pressure: 125 psi
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Sweat
End Connection 2
MGHT
End Connections
Sweat x MGHT
Pressure - Maximum
125 psi
Valve Size
1/2 in
Characteristics & Features
Color Finish Name
Brass
Handle Type
Hand Wheel
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Sillcock Type
Angle
Warranty & Product Information
ANSI
ANSI 372-2016
ASME
ASME A112.18.1-2012
CSA Certified
CSA B125.1-12
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
NSF
NSF 372-2016
NSF Certified
Yes
UPC
781889339305