Angle Brass 1/2 in. Sweat x Male Threaded Sillcock

You last purchased this on
 
PROFLO®

Angle Brass 1/2 in. Sweat x Male Threaded Sillcock

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

Angle Brass 1/2 in. Sweat x Male Threaded Sillcock

  • Fast #
  • Part #PF74SDC
  • Item #4080789
  • Manufacturer Part #PF74SDC
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Solid brass construction
  • Max Temperature: 160°F
  • Hose adapter
  • Max Pressure: 125 psi
  • Requires Certification

Specifications

ASME:
ASME A112.18.1-2012
CSA Certified:
CSA B125.1-12
End Connection 1:
Sweat
End Connection 2:
Male Threaded
End Connections:
Sweat x Male Threaded
Handle Type:
Hand Wheel
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Brass
Maximum Temperature:
160
Pressure - Maximum:
125 psi
Sillcock Type:
Angle
Valve Size:
1/2 in
WaterSense Labeled:
No