This product requires certification to purchase.

Angle Brass 3/4 in. IPS x Male Threaded Sillcock

PROFLO®

Angle Brass 3/4 in. IPS x Male Threaded Sillcock

  • Fast #
  • Part #PF74FC
  • Item #4080783
  • Manufacturer Part #PF74FC
3.7 out of 5 Customer Rating
Brand image
PROFLO®

Angle Brass 3/4 in. IPS x Male Threaded Sillcock

  • Fast #
  • Part #PF74FC
  • Item #4080783
  • Manufacturer Part #PF74FC
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Hose adapter
  • Solid brass construction
  • Max Temperature: 160°F
  • Max Pressure: 125 psi
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASME:
ASME A112.18.1-2012
CSA Certified:
CSA B125.1-12
Color Finish Name:
Brass
End Connection 1:
MIPT
End Connection 2:
MGHT
End Connections:
MIPT x MGHT
Handle Type:
Hand Wheel
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Brass
Maximum Temperature:
160
Pressure - Maximum:
125 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Sillcock Type:
Angle
UPC:
781889217092
Valve Operator:
Wheel Handle
Valve Seat Material:
NBR
Valve Size:
3/4 in