This product requires certification to purchase.

Angle Bronze 1/2 in. FIP Sillcock

PROFLO®

Angle Bronze 1/2 in. FIP Sillcock

  • Fast #
  • Part #PF107DLKC
  • Item #4080784
  • Manufacturer Part #PF107DLKC
4.8 out of 5 Customer Rating
Brand image
PROFLO®

Angle Bronze 1/2 in. FIP Sillcock

  • Fast #
  • Part #PF107DLKC
  • Item #4080784
  • Manufacturer Part #PF107DLKC
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Hose adapter
  • Solid brass construction
  • 1" galvanized rustproof pipe
  • Can be padlocked to prevent unauthorized use
  • Drains below the frost line once hydrant is shut off
  • Frostproof
  • Angle sillcock
  • Max Pressure: 125 psi
  • End Connection: 1/2" FIP x MHT
  • Made in USA
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents


Specifications

ASME:
ASME A112.18.1-2012
CSA Certified:
CSA B125.1-12
End Connection 1:
FIPS
End Connection 2:
FIPS
End Connections:
FIPS
Handle Type:
Loose Key
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
2-39/100
Material:
Bronze
Pressure - Maximum:
125 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Sillcock Type:
Angle
UPC:
781889216668
Valve Seat Material:
NBR
Valve Size:
1/2 in