This product requires certification to purchase.

Angle Bronze 3/4 in. FIP x MHT Sillcock

PROFLO®

Angle Bronze 3/4 in. FIP x MHT Sillcock

  • Fast #
  • Part #PF111FC
  • Item #4080769
  • Manufacturer Part #PF111FC
4.1 out of 5 Customer Rating
Brand image
PROFLO®

Angle Bronze 3/4 in. FIP x MHT Sillcock

  • Fast #
  • Part #PF111FC
  • Item #4080769
  • Manufacturer Part #PF111FC
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 72
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Hose adapter
  • Solid brass construction
  • 1" galvanized rustproof pipe
  • Can be padlocked to prevent unauthorized use
  • Drains below the frost line once hydrant is shut off
  • Frostproof
  • Angle sillcock
  • Max Pressure: 125 psi
  • Made in USA
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents


Specifications

ASME:
ASME A112.18.1-2018
CSA Certified:
CSA B125.1-12, CSA B125.1-18
End Connection 1:
FIPS
End Connection 2:
MGHT
End Connections:
FIPS x MGHT
Handle Type:
Hand Wheel
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
2-39/100 in
Material:
Bronze
Pressure - Maximum:
125 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Sillcock Type:
Angle
UPC:
781889216743
Valve Seat Material:
NBR
Valve Size:
3/4 in