This product requires certification to purchase.

Anti-siphon and Frost-proof Brass 12 in. MPT x Sweat Sillcock

PROFLO®

Anti-siphon and Frost-proof Brass 12 in. MPT x Sweat Sillcock

  • Fast #
  • Part #PF73ASD12
  • Item #3157994
  • Manufacturer Part #PF73ASD12
5 out of 5 Customer Rating
Brand image
PROFLO®

Anti-siphon and Frost-proof Brass 12 in. MPT x Sweat Sillcock

  • Fast #
  • Part #PF73ASD12
  • Item #3157994
  • Manufacturer Part #PF73ASD12
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 40 Pallet: 720
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    3  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Wall hydrants
  • Brass construction
  • Handwheel operation
  • Anti-siphon sillcock
  • Max Pressure: 125 psi
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
MPT
End Connection 2
Sweat
End Connections
MPT x Sweat
Length
12 in
Pressure - Maximum
125 psi
Valve Size
1/2 in
Characteristics & Features
Color Finish Name
Brass
Handle Type
Hand Wheel
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Sillcock Type
Anti-siphon, Frost-proof
Valve Seat Material
Brass
Warranty & Product Information
ASSE Standards
ASSE 1019-A, ASSE 1019-2011
CSA Certified
Yes
IAPMO Listed
Yes
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
NSF Certified
No
Recommended Valve Application
Water
UL Listed
No
UPC
781889135860


Recommended Accessories