60 in. x 32 in. Shower Base with Right Drain in White
Bannack 60 in. x 32 in. Shower Base with Right Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8 Pallet: 8-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Drain Location: End
- Enameled steel tubs are not available as a DC stocking program. Order ships direct to branch. Check with your local branch for pricing.
- One-piece, heavy gauge seamless enameled steel
- Full length sound deadening pad
- 3 wall tile flange
- Slip resistant bottom
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.2-2018
- Collection:
- Bannack
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Right
- Height:
- 4 in
- IAPMO Listed:
- Yes
- Installation Type:
- Alcove
- Length:
- 60 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer WWW.p65warnings.ca.gov
- Shower Base Shape:
- Square
- Threshold Height:
- 4 in
- UL Listed:
- No
- UPC:
- 781889323755
- Width:
- 32 in