60 x 32 in. Shower Base in White with Right, Square Drain
Bannack 60 x 32 in. Shower Base in White with Right, Square Drain
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Drain Location: End
- Enameled steel tubs are not available as a DC stocking program. Order ships direct to branch. Check with your local branch for pricing.
- One-piece, heavy gauge seamless enameled steel
- Full length sound deadening pad
- 3 wall tile flange
- Slip resistant bottom
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1
- Application:
- Residential
- CSA Certified:
- CSA B45.2-2018
- Collection:
- Bannack
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- Right
- Installation Type:
- 3 Wall Alcove
- Material:
- Steel
- Proposition 65:
- WARNING: This product can expose you to chemicals including styrene and styrene compounds, which are known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Shower Base Shape:
- Rectangle
- Type:
- PFSBS6032RCDWH
- UL Listed:
- No
- UPC:
- 781889877630