Two Handle Roman Tub Faucet in Oil Rubbed Bronze Trim Only
Bartlett Two Handle Roman Tub Faucet in Oil Rubbed Bronze Trim Only
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spout Height: 5–1/2"
- Spout Reach: 7–3/8"
- Trim only
- Required Component: Rough-In Valve: PF674163
- Max Deck Thickness: 1–9/16"
- Ceramic disc cartridge
- Faucet Center Size: 8"–16"
- Faucet Installation: 3 hole
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1-2018
- CSA Certified:
- CSA B125.1-18
- Cartridge Type:
- Ceramic Disc
- Collection:
- Bartlett
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Faucet Center Size:
- 8 in - 16 in
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- Faucet Valve Type:
- Ceramic Disc
- Handle Material:
- Metal
- Handle Type:
- Lever
- MA Approved -:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 5-1/2 in
- Spout Type:
- Fixed
- Trim Only:
- Yes
- Tub Spout Reach:
- 7-3/8 in
- WaterSense Labeled:
- No