Two Handle Roman Tub Faucet in Chrome (Trim Only)
Bartlett Two Handle Roman Tub Faucet in Chrome (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 123-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Trim only
- Spout Height: 5–1/2"
- Spout Reach: 7–3/8"
- Faucet Installation: 3 hole
- Faucet Center Size: 8"–16"
- Max Deck Thickness: 1–9/16"
- Ceramic disc cartridge
- Required Component: Rough-In Valve: PF674163
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1-2018
- CSA Certified:
- CSA B125.1-18
- Cartridge Type:
- Ceramic Disc
- Collection:
- Bartlett
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Center Size:
- 8 in - 16 in
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- Handle Material:
- Metal
- Handle Type:
- Lever
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 5-1/2
- Spout Type:
- Fixed
- Trim Only:
- Yes
- Tub Spout Reach:
- 7-3/8
- UPC:
- 781889261651
- WaterSense Labeled:
- No