Single Handle Pre-Rinse Kitchen Faucet in Matte Black
Basque Single Handle Pre-Rinse Kitchen Faucet in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Top Mount assembly system
- Flow Rate: 1.5 gpm
- Two-function spray head: stream and spray
- ADA Compliant; cUPC Approved
- Metal lever handle
- Ceramic disc cartridge
- 1 or 3-hole installation
- Optional deck plate included
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Collection:
- Basque
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Kitchen Faucet Type:
- Pre-Rinse
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 199242000173