17 in. Drop-in Stainless Steel Single Bowl Kitchen Sink
This product has been replaced by
Manufacturer Part #PFSR172273A
Bealeton 17 in. Drop-in Stainless Steel Single Bowl Kitchen Sink
Package Quantity Info:
Each: 1 Case: 5 Pallet: 280-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Overall Sink Size: 17" x 22"
- Constructed from 20 gauge stainless steel
- 3 holes predrilled to accommodate faucet
- 3-1/2" Drain opening
- Drain opening located in center of basin
- ASME Specifications: ASME A112.19.3
- IAPMO Listed
- Sound absorption pads to minimize vibration and sound and increase durability
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3 2008, ASME A112.19.3-2017
- Application:
- Residential
- CSA Certified:
- CSA B45.4-17 including Errata dated August 2017
- Collection:
- Bealeton
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Center
- Drain Opening:
- 3-1/2
- Gauge (metal):
- 20
- IAPMO Listed:
- Yes
- Length:
- 17
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 14 in x 15-3/4 in x 7 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Less than 20 in
- UPC:
- 781889217887
- Width:
- 22