This product requires certification to purchase.

17 x 19 in. 2 Hole Stainless Steel Single Bowl Drop-in Kitchen Sink

PROFLO®

Bealeton 17 x 19 in. 2 Hole Stainless Steel Single Bowl Drop-in Kitchen Sink

  • Fast #
  • Part #PFSR171962A
  • Item #11636982
  • Manufacturer Part #PFSR171962A
3.1 out of 5 Customer Rating
Brand image
PROFLO®

Bealeton 17 x 19 in. 2 Hole Stainless Steel Single Bowl Drop-in Kitchen Sink

  • Fast #
  • Part #PFSR171962A
  • Item #11636982
  • Manufacturer Part #PFSR171962A
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 280
Looking for compatible parts?

Product Details

Product Details

  • Constructed from Stainless Steel
  • The single basin design maximizes the amount of useable space in the sink basin
  • Overall Sink Size: 17 in x 19 in
  • Standard 3-1/2 in drain connection; compatible with most basket strainers and garbage disposals
  • Limited Lifetime
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CSA Certified:
CSA B45.4-22
Collection:
Bealeton
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Center
Drain Opening:
3-1/2 in
Gauge (metal):
22 ga
IAPMO Listed:
Yes
Length:
17 in
Material Type:
304
Number of Bowls:
1
Number of Holes:
2 Hole
Origin:
Global
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Shape:
Rectangular
Sink Bowl Size:
14 in x 14 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
Less than 20 in
Sink Size, Overall:
17 in x 19 in
UPC:
199242004942
Width:
19 in