This product requires certification to purchase.

17 x 19 in. 3 Hole Stainless Steel Single Bowl Drop-in Kitchen Sink

PROFLO®

Bealeton 17 x 19 in. 3 Hole Stainless Steel Single Bowl Drop-in Kitchen Sink

  • Fast #
  • Part #PFSR171963A
  • Item #11636983
  • Manufacturer Part #PFSR171963A
4.2 out of 5 Customer Rating
Brand image
PROFLO®

Bealeton 17 x 19 in. 3 Hole Stainless Steel Single Bowl Drop-in Kitchen Sink

  • Fast #
  • Part #PFSR171963A
  • Item #11636983
  • Manufacturer Part #PFSR171963A
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 280
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • The single basin design maximizes the amount of useable space in the sink basin
  • Overall Sink Size: 17 in x 19 in
  • Features a faucet deck with 3 predrilled faucet holes
  • Standard 3-1/2 in drain connection; compatible with most basket strainers and garbage disposals
  • Limited Lifetime
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Drain Opening
3-1/2 in
Faucet Center Size
4 in
Gauge (metal)
22 ga
Length
17 in
Sink Bowl Size
14 in x 14 in
Sink Size, Overall
17 in x 19 in
Sink Size Range
Less than 20 in
Width
19 in
Characteristics & Features
Collection
Bealeton
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Drain Location
Center
Material Type
304
Number of Bowls
1
Number of Holes
3 Hole
Proposition 65
WARNING: Cancer - www.P65Warnings.ca.gov
Shape
Rectangular
Sink Installation Type
Drop-in
Sink Material
Stainless Steel
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
CSA Certified
CSA B45.4-22
IAPMO Listed
Yes
Origin
Global
UPC
199242004959