This product requires certification to purchase.

22 x 19 in. Stainless Steel Single Bowl Drop-in Kitchen Sink

PROFLO®

Bealeton 22 x 19 in. Stainless Steel Single Bowl Drop-in Kitchen Sink

  • Fast #
  • Part #PFSR2219551
  • Item #10559228
  • Manufacturer Part #PFSR2219551
5 out of 5 Customer Rating
Brand image
PROFLO®

Bealeton 22 x 19 in. Stainless Steel Single Bowl Drop-in Kitchen Sink

  • Fast #
  • Part #PFSR2219551
  • Item #10559228
  • Manufacturer Part #PFSR2219551
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 170
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Constructed from Stainless Steel
  • The single basin design maximizes the amount of useable space in the sink basin
  • Overall Sink Size: 22 x 19-1/2
  • Features a faucet deck with 1 predrilled faucet hole
  • Standard 3-1/2 in drain connection; compatible with most basket strainers and garbage disposals
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CSA Certified:
CSA B45.4-17
Collection:
Bealeton
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
Faucet Center Size:
4 in
Gauge (metal):
18 ga
IAPMO Listed:
Yes
Length:
22 in
Number of Bowls:
1
Number of Holes:
1 Hole
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape:
Rectangular
Sink Bowl Size:
19-5/16 in x 14-3/16 in x 5-1/2 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
20 in - 25.99 in
Sink Size, Overall:
22 in x 19 in
UPC:
781889995235
Width:
22 in