25 x 21 in. 3 Hole Stainless Steel Single Bowl Drop-in Rear Right Kitchen Sink
Bealeton 25 x 21 in. 3 Hole Stainless Steel Single Bowl Drop-in Rear Right Kitchen Sink
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Constructed from 22 gauge T304 stainless steel
- Installation Type: Drop In
- Overall Size: 25 in. (L) x 21.25 in. (W) x 5.38 in. (H)
- Interior Basin Dimensions: 21 in. (L) x 15.75 in. (W) x 5.38 in. (H)
- Predrilled Faucet Holes: 3 (8 in. centers)
- 3.5 in. drain connection located in center of basin
- Sound absorption pads to minimize vibration and sound and increase durability
- CUPC Approved; ADA Compliant
- PROFLO stainless steel sinks carry a limited lifetime warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.3-2017
- Application:
- Residential
- CSA Certified:
- CSA B45.4-17
- Collection:
- Bealeton
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Rear Right
- Drain Opening:
- 3-1/2 in
- Faucet Included:
- No
- Gauge (metal):
- 22 ga
- IAPMO Listed:
- Yes
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 21 in x 15-3/4 in x 5-3/8 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 20 in - 25.99 in
- Sink Size, Overall:
- 25 in x 21-1/4 in
- UPC:
- 781889217917