25 x 22 in. 2-Hole Stainless Steel Single Bowl Drop-in Kitchen Sink
Bealeton 25 x 22 in. 2-Hole Stainless Steel Single Bowl Drop-in Kitchen Sink
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 20-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Overall Sink Size: 25" x 22"
- Constructed from 20 gauge stainless steel
- 2 holes predrilled to accommodate faucet
- 3-1/2" Drain opening
- Drain opening located in center of basin
- ASME Specifications: ASME A112.19.3
- IAPMO Listed
- Sound absorption pads to minimize vibration and sound and increase durability
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3 2008, ASME A112.19.3-2017
- CSA Certified:
- CSA B45.4 2008, CSA B45.4-17
- Collection:
- Bealeton
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Faucet Center Size:
- 4 in
- Gauge (metal):
- 20 ga
- IAPMO Listed:
- Yes
- Number of Bowls:
- 1
- Number of Holes:
- 2 Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 21-1/4 in x 15-3/4 in x 8-1/8 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 20 in - 25.99 in
- Sink Size, Overall:
- 25 in x 22 in
- UPC:
- 781889312926