25 x 22 in. Stainless Steel Single Bowl Drop-in Kitchen Sink
Bealeton 25 x 22 in. Stainless Steel Single Bowl Drop-in Kitchen Sink
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 50-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Overall Size: 25" x 22"
- Bowl Size: 21" x 15–3/4"
- Stainless Steel
- Drain location: Center
- Basket strainers and disposal flange and stopper sold separately
- Sound absorption pads to minimize vibration and sound and increase durability
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.3 2008, ASME A112.19.3-2017
- Application:
- Commercial
- CSA Certified:
- CSA B45.4-17 including Errata dated August 2017
- Collection:
- Bealeton
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 22 ga
- IAPMO Listed:
- Yes
- Length:
- 25 in
- Number of Bowls:
- 1
- Number of Holes:
- 4 Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 21 in x 15-3/4 in x 6 in
- Sink Depth:
- 6-1/16 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 20 in - 25.99 in
- UPC:
- 781889181362
- Width:
- 22 in