This product requires certification to purchase.

33 x 22 in. Stainless Steel Single Bowl Drop-in Kitchen Sink

PROFLO®

Bealeton 33 x 22 in. Stainless Steel Single Bowl Drop-in Kitchen Sink

  • Fast #
  • Part #PFSR1B332284
  • Item #7574010
  • Manufacturer Part #PFSR1B332284
3.1 out of 5 Customer Rating
Brand image
PROFLO®

Bealeton 33 x 22 in. Stainless Steel Single Bowl Drop-in Kitchen Sink

  • Fast #
  • Part #PFSR1B332284
  • Item #7574010
  • Manufacturer Part #PFSR1B332284
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 5 Pallet: 120
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Constructed from 20 gauge T304 stainless steel
  • Installation Type: Drop In
  • Overall Size: 32.9375 in. (L) x 22.0625 in. (W) x 8 in. (H)
  • Interior Basin Dimensions: 29.4375 in. (L) x 16.25 in. (W) x 8 in. (H)
  • Predrilled Faucet Holes: 4 (8 in. centers)
  • 3.5 in. drain connection located in center of basin
  • Under spray coating and pads for sound deadening and insulation
  • PROFLO stainless steel sinks carry a limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3M, ASME A112.19.3-2017
Application:
Residential
CSA Certified:
CSA B45.4-17
Collection:
Bealeton
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Center
Drain Opening:
3-1/2
Gauge (metal):
18
IAPMO Listed:
Yes
Length:
32-15/16
Number of Bowls:
1
Number of Holes:
4 Hole
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape:
Rectangular
Sink Bowl Size:
29-7/16 in x 16-1/4 in x 8 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 36 in
UPC:
781889342404
Width:
22