This product requires certification to purchase.

Towel Ring in Polished Chrome

PROFLO®

Bothwell Towel Ring in Polished Chrome

  • Fast #
  • Part #PF3851CP
  • Item #8453529
  • Manufacturer Part #PF3851CP
3.3 out of 5 Customer Rating
Brand image
PROFLO®

Bothwell Towel Ring in Polished Chrome

  • Fast #
  • Part #PF3851CP
  • Item #8453529
  • Manufacturer Part #PF3851CP
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • All metal construction
  • Mounting hardware included
  • Requires Certification
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Bothwell
Color Finish Category
Chromes
Color Finish Name
Chrome
Ring Type
Closed
Warranty & Product Information
ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
781889398319