Brass Disposer Flange & Stopper in Chrome Plated
Brass Disposer Flange & Stopper in Chrome Plated
Product Details
Product Details
- Fits all InSinkErator® and Emerson models and most other water disposals
- Brass construction
Documents
Specifications
- Brand Model Compatibility:
- InSinkErator®, Emerson, Whirlpool, GE, Kenmore and Kitchen Aid Disposers
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Diameter:
- 4-1/2 in
- Height:
- 1-5/8 in
- IAPMO Listed:
- No
- Material:
- Brass
- Product Type:
- Disposer Flange, Stopper
- Size:
- 1-5/8 in x 4-1/2 in
- UL Listed:
- No
- UPC:
- 781889371558
- Width:
- 4-1/2 in