This product requires certification to purchase.

Brass Lift & Turn Drain in Chrome

PROFLO®

Brass Lift & Turn Drain in Chrome

  • Fast #
  • Part #PFWO251
  • Item #4483311
  • Manufacturer Part #PFWO251
3.1 out of 5 Customer Rating
Brand image
PROFLO®

Brass Lift & Turn Drain in Chrome

  • Fast #
  • Part #PFWO251
  • Item #4483311
  • Manufacturer Part #PFWO251
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Fits most tubs 18” to 24” high
  • 1-1/2” Brass tubing in 17 GA
  • Adjustable self-retaining rubber head gasket
  • Brass head, tee, and toe
  • Cast brass shoe plug
  • Lubricated cast brass plunger
  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome
Connection Type:
Threaded
Drain Body Material:
Brass
Fits Pipe Size:
1-1/2 in
Gauge (metal):
17 ga
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
781889245064