Brass Lift & Turn Drain in Oil Rubbed Bronze
Brass Lift & Turn Drain in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 48 Pallet: 1836-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Lift and turn style
- Fits 1-1/4" and 1-1/2" drains
- Brass body and plastic bushing
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Drain Body Material:
- Brass
- Fits Pipe Size:
- 1-1/2 in
- IAPMO Listed:
- No
- Trim Only:
- No
- UPC:
- 781889371787
- WaterSense Labeled:
- No