This product requires certification to purchase.

1.28 gpf Elongated Two Piece Toilet in White

PROFLO®

Calhoun 1.28 gpf Elongated Two Piece Toilet in White

  • Fast #
  • Part #PFCLC212HEWH
  • Item #9410637
  • Manufacturer Part #PFCLC212HEWH
3.7 out of 5 Customer Rating
Brand image
PROFLO®

Calhoun 1.28 gpf Elongated Two Piece Toilet in White

  • Fast #
  • Part #PFCLC212HEWH
  • Item #9410637
  • Manufacturer Part #PFCLC212HEWH
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • This two-piece toilet combo consists of: PF1501WH (bowl) and PF6112WH (tank)
  • Designed for use in a residential application
  • Crafted from high-quality vitreous china for long-term durability
  • Flow Rate: 1.28 gpf (WaterSense Certified tank)
  • Elongated toilet bowl shape; providing extra room front-to-back
  • Toilet Bowl Height: 15-1/2 in
  • Rough-In Dimension: 12 in
  • Flush Type: Gravity fed, jetted box rim
  • Trip lever placed on front left-hand side of the tank
  • PROFLO toilets carry a limited lifetime warranty on the fixture and 5 years on the parts
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI A112.19.2M
ASME:
ASME A112.19.2
Bowl Height Range:
15-16 in
Bowl Shape:
Elongated
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Calhoun
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
29
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Handle Type:
Lever
Height:
30
IAPMO Listed:
Yes
Length:
29
MA Approved:
Yes
Material:
Vitreous China
Toilet Bowl Depth:
25-1/2
Toilet Bowl Height:
15-1/2
Toilet Bowl Length:
23-1/2
Toilet Bowl Width:
14-3/8
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
Two Piece
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Front
Type:
PFCLC212HEWH
WaterSense Labeled:
Yes
Width:
17-3/8