Calhoun 1.28 gpf Round Two Piece Toilet in White

Part #PFCLC012HERWH  |  Item #9410624  |  Manufacturer Part #PFCLC012HERWH

$256.14 EACH

Type:

PFCLC012HERWH
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • This two-piece toilet combo consists of: PF1500WH (bowl) and PF6112RWH (tank)
  • Designed for use in a residential application
  • Crafted from high-quality vitreous china for long-term durability
  • Flow Rate: 1.28 gpf (WaterSense Certified tank)
  • Round-front toilet bowl shape; a great space saver
  • Toilet Bowl Height: 15-1/2 in
  • Rough-In Dimension: 12 in
  • Flush Type: Gravity fed, jetted box rim
  • Trip lever placed on front right-hand side of the tank
  • PROFLO toilets carry a limited lifetime warranty on the fixture and 5 years on the parts

Green

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A112.19.2M

ASME Specifications: ASME A112.19.2, ASME A112.19.2M

Application: Residential

Bowl Height Range: 15-16 in

Bowl Only - FEI: No

Bowl Shape: Round

Built-In Grinder: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B45.1 2013

Collection: Calhoun

Color Finish: White

Color Finish Category: Whites

Depth: 27 in

Dual Flush: No

EPA Compliant: Yes

Flow Rate: 1.28 gpf

Flow Rate Range: 1.0 - 1.28 gpf

Flush Type: Gravity

GSA Approved: No

Green: WaterSense, Yes

Handle Material: Metal

Handle Type: Trip Lever

Height: 30 in

IAPMO Listed: Yes

MA Approved: Yes

Material: Vitreous China

Tank Only - FEI: No

Toilet Bowl Depth: 23-1/2 in

Toilet Bowl Height: 15-1/2 in

Toilet Bowl Width: 14-3/8 in

Toilet Installation: Floor Mount

Toilet Rough-In: 12 in

Toilet Seat Included: No

Toilet Type: Two Piece

Toilet Urinal Outlet: Floor

Trip Lever Location: Right-Hand

Trip Lever Placement: Front

Type: PFCLC012HERWH

WaterSense Labeled: Yes

Width: 17-3/8 in