1.28 gpf 14 in. Rough-In Round Two Piece Toilet in White

You last purchased this on
 
PROFLO®

Calhoun 1.28 gpf 14 in. Rough-In Round Two Piece Toilet in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

Calhoun 1.28 gpf 14 in. Rough-In Round Two Piece Toilet in White

  • Fast #
  • Part #PFCLC014HEWH
  • Item #9410627
  • Manufacturer Part #PFCLC014HEWH
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • Designed for use in a residential application
  • Crafted from high-quality vitreous china for long-term durability
  • This two-piece toilet combo consists of: PF1500WH (bowl) and PF6114WH (tank)
  • Flush Type: Gravity fed, jetted box rim
  • Toilet Bowl Height: 15-1/2 in
  • Rough-In Dimension: 14 in
  • Round-front toilet bowl shape; a great space saver
  • Flow Rate: 1.28 gpf (WaterSense Certified tank)
  • PROFLO toilets carry a limited lifetime warranty on the fixture and 5 years on the parts
  • Trip lever placed on front left-hand side of the tank
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI A112.19.2M
ASME:
ASME A112.19.2
Bowl Height Range:
15-16 in
Bowl Shape:
Round
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1 2013
Collection:
Calhoun
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
29-7/8 in
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Lever
Height:
30 in
IAPMO Listed -:
Yes
MA Approved -:
Yes
Material:
Vitreous China
Toilet Bowl Depth:
23-1/2 in
Toilet Bowl Height:
15-1/2 in
Toilet Bowl Width:
14-3/8 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
14 in
Toilet Seat Included:
No
Toilet Type:
Two Piece
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Front
Type:
PFCLC014HEWH
WaterSense Labeled:
Yes
Width:
17-3/8 in