This product requires certification to purchase.

Standard Height Elongated Toilet Bowl in White

PROFLO®

Calhoun Standard Height Elongated Toilet Bowl in White

  • Fast #
  • Part #PF1501WH
  • Item #4384423
  • Manufacturer Part #PF1501WH
4.5 out of 5 Customer Rating
Brand image
PROFLO®

Calhoun Standard Height Elongated Toilet Bowl in White

  • Fast #
  • Part #PF1501WH
  • Item #4384423
  • Manufacturer Part #PF1501WH
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 18
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Constructed from grade A vitreous china
  • Bowl Shape: Elongated
  • Bowl Height: 15.5 in.
  • Installation Type: Floor mounted
  • Rough-In Dimension(s): 10, 12, or 14 in. (dependent on tank used)
  • Fully glazed 2 in. trapway
  • Toilet seat not included
  • PROFLO toilets carry a limited lifetime warranty on the fixture and 5 years on the parts
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2M, ASME A112.19.2-2018
BAA Compliant:
No
Bowl Height Range:
15-16 in
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
Yes
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1-18
Collection:
Calhoun
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
21-3/8 in
Dual Flush:
No
EPA Compliant:
Yes
Flush Type:
Gravity
GSA Approved:
No
Height:
15-1/2 in
IAPMO Listed:
Yes
MA Approved:
Yes
Material:
Vitreous China
NSF Certified:
No
Toilet Bowl Height:
15-1/2 in
Toilet Bowl Length:
18-1/2 in
Toilet Bowl Width:
14-3/8 in
Toilet Installation:
Floor Mount
Toilet Seat Included:
No
Toilet Type:
Bowl
Trap Size:
2 in
UPC:
781889237861
WaterSense Labeled:
Yes