1.28 gpf Standard Height Elongated Two Piece Toilet in White with 12 in. Rough-In
Camden 1.28 gpf Standard Height Elongated Two Piece Toilet in White with 12 in. Rough-In
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
This product includes
PROFLO® Comfort Height Elongated Toilet Bowl in White
Part #PF3701WH
- This two-piece toilet combo consists of PF3712DFWH Tank and PF3701 Bowl
- Elongated bowl shape – provides an extra 1-1/2 inches front-to-back and tends to be more comfortable for adult users
- Flow Rate: 1.28 gpf (WaterSense Certified Tank)
- Bowl Height: 16-1/8 in (ADA Compliant)
- Flush Valve Size: 3 in
- 12 in Rough-In
- PROFLO toilets carry a limited lifetime warranty on the fixture and 5 years on the parts
-
Green
Specifications
- Bowl Height Range:
- Under 14 in
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- Collection:
- Camden
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Siphon Jet
- Height:
- 30-3/4
- Length:
- 27-1/8
- Material:
- Vitreous China
- Number of Pieces:
- 2 Piece
- Toilet Bowl Length:
- 27-1/8
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Type:
- Two Piece
- Trap Size:
- 2
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- Type:
- PROPFCDC212HEDFWH
- UPC:
- 199242005291
- WaterSense Labeled:
- Yes
- Width:
- 18-3/8