1.28 gpf Toilet Tank in White
Camden 1.28 gpf Toilet Tank in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Pairs with the PF3700WH, PF3701WH and PF3703WH Toilet Bowls
- 12 in Rough-In
- Flow Rate: 1.28 gpf (WaterSense Certified Tank)
- Flush Valve Size: 3 in
- PROFLO toilets carry a limited lifetime warranty on the fixture and 5 years on the parts
-
Green
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Camden
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Siphon Jet
- Height:
- 14-5/8 in
- Length:
- 9 in
- MA Approved:
- Yes
- Material:
- Vitreous China
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Toilet Rough-In:
- 12 in
- Toilet Type:
- Tank
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- UPC:
- 199242005215
- WaterSense Labeled:
- Yes
- Width:
- 18-3/8 in