16-1/8 in. Elongated Toilet Bowl in White
Camden 16-1/8 in. Elongated Toilet Bowl in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 12-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Pairs with the PF3710WH, PF3712WH, PF3712RWH, PF3712DFWH and PF3712DFPWH Toilet Tanks
- Elongated bowl shape – provides an extra 1-1/2 inches front-to-back and tends to be more comfortable for adult users
- Bowl Height: 16-1/8 in
- Installation Type: Floor Mount
- Fully Glazed 2 in. trapway
- Visible Trapway
- Toilet Seat Not Included
- PROFLO toilets carry a limited lifetime warranty on the fixture and 5 years on the parts
-
Green
Specifications
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- Collection:
- Camden
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Flush Type:
- Siphon Jet
- Height:
- 16-1/8 in
- MA Approved:
- Yes
- Material:
- Vitreous China
- Toilet Bowl Length:
- 27-1/8 in
- Toilet Installation:
- Floor Mount
- Toilet Type:
- Bowl
- Trap Size:
- 2 in
- UPC:
- 199242005031
- WaterSense Labeled:
- Yes