1 Robe Hook in PVD Brushed Nickel
This product has been replaced by
Manufacturer Part #PF2947ZBN
Cassadore 1 Robe Hook in PVD Brushed Nickel
Product Details
Product Details
- Metal construction
- Mounting hardware included
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Cassadore
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- PVD Brushed Nickel
- Height:
- 4-1/8 in
- Material:
- Metal
- Number of Hooks:
- 1
- Projection:
- 2-3/16 in
- UPC:
- 781889638446