This product requires certification to purchase.

Closed Towel Ring in Brushed Nickel

PROFLO®

Cassadore Closed Towel Ring in Brushed Nickel

  • Fast #
  • Part #PF2957ZBN
  • Item #10076204
  • Manufacturer Part #PF2957ZBN
5 out of 5 Customer Rating
Brand image
PROFLO®

Cassadore Closed Towel Ring in Brushed Nickel

  • Fast #
  • Part #PF2957ZBN
  • Item #10076204
  • Manufacturer Part #PF2957ZBN
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Collection:
Cassadore
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
6-3/8 in
Hardware Included:
Yes
Material:
Metal
Ring Type:
Closed
UPC:
781889918739