This product requires certification to purchase.

Closed Towel Ring in Polished Chrome

PROFLO®

Cassadore Closed Towel Ring in Polished Chrome

  • Fast #
  • Part #PF2957CP
  • Item #11663263
  • Manufacturer Part #PF2957CP
4.3 out of 5 Customer Rating
Brand image
PROFLO®

Cassadore Closed Towel Ring in Polished Chrome

  • Fast #
  • Part #PF2957CP
  • Item #11663263
  • Manufacturer Part #PF2957CP
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Metal construction
  • Mounting hardware included
  • Covered under PROFLO's limited lifetime warranty
  • Requires Certification

Specifications

Application:
Residential
Collection:
Cassadore
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
6-3/8 in
Hardware Included:
Yes
Height:
7-11/16 in
Material:
Metal
Mount Type:
Wall
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Ring Type:
Closed
Shape:
Round
UPC:
199242005390
Width:
6-3/8 in