Single Handle Multi Function Bathtub & Shower Faucet in Chrome
Cassadore Single Handle Multi Function Bathtub & Shower Faucet in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Metal lever handle
- Metal shower arm and flange
- 6 function showerhead with easy clean rubber nozzles
- Slip-fit tub spout for 1/2" copper pipe
- Extension kit available -ACF4001EXT*
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1, ASME A112.18.1 2018
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1 2018
- Collection:
- Cassadore
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Bathtub & Shower Faucet
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Multi
- Trim Only:
- No
- Tub Spout Type:
- Diverter
- UL Listed:
- No
- UPC:
- 781889638477
- WaterSense Labeled:
- Yes